Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Stainless Steel
Mfr # 453-6
Zoro # G208622360
product price: $4.19
/ea
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- External Thread Size M10-1.00
- Thread Type Metric
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 453-6
- Zoro # G208622360
- UPC # 839137001174
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M6-1.00 |
External Thread Size | M10-1.00 |
Details
Item | Self Locking Thread Insert |
Material | Stainless Steel |
Thread Type | Metric |
Finish | Plain |
Description
Thread repair insert for metal, M6-1.0 x M10-1.5 x .413, Stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04104.037.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 10 PK (12805 6)
- ZORO SELECT M3 X 16 Spring Pin ISO Steel Plain (5DU53)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-62)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-12)
- E-Z LOK Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Stainless Steel (453-8)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel (303-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-6)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (329-8)
- E-Z LOK Standard Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 5 PK (319-M6)
- E-Z Lok Self Locking Inserts