Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 329-1406
Zoro # G606380022
product price: $32.65
/pk 5, $6.53/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M14-1.25
- Material Carbon Steel
- Overall Length 0.328 in
- External Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-1406
- Zoro # G606380022
- UPC # 839137003482
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M14-1.25 |
Overall Length | 0.328 in |
External Thread Size | 3/4"-16 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Description
M14-1.25 CARBON STEEL INSERT FOR METAL,, 329-1406 THREAD REPAIR INSERT FOR METAL, SPARK PLUG, M14-1.25 X 3/4-16 X .328", CARBON STEEL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (3HDX3)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 50mm L, PK10 (M07840.080.0050)
- HILLMAN Common Nail, 7/8 in L, Steel, 6 PK (122535)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 100 mm L, 5 PK (M51010.160.0100)
- E-Z LOK Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel, 5 PK (329-1412)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, Carbon Steel, 5 PK (650-16)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK (550-1420)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel, 5 PK (319-7)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (319-4)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel, 10 PK (650-8)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- E-Z Lok Self Locking Inserts