Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 329-1212
Zoro # G606380039
product price: $34.19
/pk 5, $6.84/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M12-1.25
- Material Carbon Steel
- Overall Length 0.703 in
- External Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-1212
- Zoro # G606380039
- UPC # 839137003420
- Country of Origin China
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M12-1.25 |
Overall Length | 0.703 in |
External Thread Size | 5/8"-18 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Description
M12-1.25 Carbon Steel Insert For Metal,, 329-1212 Thread Repair Insert For Metal, Spark Plug, M12-1.25 X 5/8-18 X .703", Carbon Steel.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/4 in L, Stainless Steel Plain, 1/2" Hex W (FC2301-2520-SS)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (MS24693-C2)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0075)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0125)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-918)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1212)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-12)
- E-Z LOK Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Carbon Steel (650-8)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (319-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (550-8)
- E-Z Lok Self Locking Inserts