Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel
Mfr # 450-10
Zoro # G008622324
product price: $4.59
/ea
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.50
- Material Carbon Steel
- External Thread Size M16-2.00
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 450-10
- Zoro # G008622324
- UPC # 839137001853
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.50 |
External Thread Size | M16-2.00 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Thread Type | Metric |
Description
Thread repair insert for metal, M10-1.5 x M16-2.0 x .669, carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive (21510)
- GRIP-RITE Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 375 PK (PTN3S5)
- RECOIL Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (23583)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-1/2 COTTER PIN (A0560120132)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-10-PK5)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Carbon Steel, 10 PK (450-4-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK (329-4-PK10)
- E-Z LOK Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Carbon Steel, 5 PK (329-1212)
- E-Z LOK Standard Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel, 5 PK (329-1412)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (335-6-PK5)
- E-Z Lok Self Locking Inserts