Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, M10-1.25 Int Thrd Sz, Carbon Steel
Mfr # 650-10F
Zoro # G308622314
product price: $1.85
/ea
Sold in multiples of 10 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M10-1.25
- Material Carbon Steel
- External Thread Size 9/16"-12
- Thread Type Metric/Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 650-10F
- Zoro # G308622314
- UPC # 839137004359
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | M10-1.25 |
External Thread Size | 9/16"-12 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Thread Type | Metric/Imperial |
Description
Thread repair insert for metal, M10-1.25 x 9/16-12 x .515, carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60162G-100BX)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100 (WWG-CPP-003)
- BOSTITCH Collated Flooring Nail, 2 in L, 16 ga, Bright (FLN-200)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK (335-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-006)
- E-Z LOK Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Carbon Steel (329-1406)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1614)
- E-Z LOK Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel (329-008)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel, 10 PK (329-008)
- E-Z Lok Self Locking Inserts