Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, 7/16"-14 Int Thrd Sz, Carbon Steel
Mfr # 329-7
Zoro # G008622348
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 7/16"-14
- Material Carbon Steel
- External Thread Size 5/8"-11
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-7
- Zoro # G008622348
- UPC # 839137000689
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 7/16"-14 |
External Thread Size | 5/8"-11 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Thread Type | Imperial |
Description
Thread repair insert for metal, 7/16-14 x 5/8-11 x .656. Threading type is Course. Alloy is 12L14. Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 4 PK (73921)
- ZORO SELECT Binding Screw, #8-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL4)
- ZORO SELECT Self-Drilling Screw, #8-18 x 5/8 in, 410 Stainless Steel Pan Head Square Drive, 2000 PK (0810KQP410)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55067)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK (550-1420 -PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 5 PK (550-006-PK5)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-601)
- E-Z LOK Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Stainless Steel (453-8)
- E-Z LOK Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Carbon Steel, 5 PK (329-1212)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (329-8)
- ZORO SELECT Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-524-PK5)
- E-Z Lok Self Locking Inserts