Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel
Mfr # 329-10F
Zoro # G708622389
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/8"-18
- Material Carbon Steel
- External Thread Size 7/8"-9
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-10F
- Zoro # G708622389
- UPC # 839137003932
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 5/8"-18 |
External Thread Size | 7/8"-9 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Thread Type | Imperial |
Description
Thread repair insert for metal, 5/8-18 x 7/8-9 x .687, carbon steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04180.240.0200)
- ZORO SELECT Double-End Threaded Stud, M14-2mm Thread to M14-2mm Thread, 53 mm, Steel, Plain, 50 PK (M21520.140.0035)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (60317)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- E-Z LOK Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Stainless Steel (453-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel, 10 PK (650-6-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-10F-PK5)
- E-Z LOK Self Locking Thread Insert, M4-0.70 Int Thrd Sz, Stainless Steel (453-4)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-5-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (329-524-PK10)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-10-PK5)
- E-Z Lok Self Locking Inserts