Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 329-501
Zoro # G806380013
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Carbon Steel
- Overall Length 1 in
- External Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # 329-501
- Zoro # G806380013
- UPC # 839137008661
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 1 in |
External Thread Size | 1/2"-13 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Description
5/16-18 CARBON STEEL INSERT FOR METAL,, 329-501 5/16-18 CARBON STEEL INSERT FOR METAL - 329-501 SCREW MACHINED OUT OF CARBON STEEL FOR LONG LASTING DURABILITY. PROVIDES STANDARD SIZE/PITCH THREADS ALLOWING INSTALLATION WITH STANDARD TOOLS. THREAD REPAIR INSERT FOR METAL, 5/16-18 X 1/2-13 X 1.00". THREADING TYPE IS COURSE. ALLOY IS 12L14.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M10 x 1.50mm x 16mm L., PK10 (M51260.100.0016)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.043.0175)
- SPAX CNSTR SCREW #8X2-1/2in. MDF (4351010400604)
- ITW SHAKEPROOF Safety Pin 148 x 334 HD ZC (SFP-148-3750-H/B)
- E-Z LOK Self Locking Thread Insert, M10-1.25 Int Thrd Sz, Carbon Steel (650-10F)
- E-Z LOK Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (319-M10)
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Stainless Steel (303-4)
- E-Z LOK Thin Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (319-8-PK5)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (335-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-720-PK5)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408-PK5)
- E-Z Lok Self Locking Inserts