Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel
Mfr # 329-501
Zoro # G308622338
product price: $3.55
/ea
Sold in multiples of 5 for $17.75
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Carbon Steel
- External Thread Size 1/2"-13
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-501
- Zoro # G308622338
- UPC # 839137008661
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
External Thread Size | 1/2"-13 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Thread Type | Imperial |
Description
Thread repair insert for metal, 5/16-18 x 1/2-13 x 1.00. Threading type is Course. Alloy is 12L14. Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50547)
- ZORO SELECT Push Nut, Bolt Retention, Steel, #8, PK100 (4HFU9)
- ZORO SELECT Split Lock Washer, For Screw Size M3.5 316 Stainless Steel, Plain Finish, 100 PK (LW7XX00350-100P1)
- ZORO SELECT Jam Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 7/8 in Ht (U11352.150.0001)
- E-Z LOK Self Locking Thread Insert, M12-1.25 Int Thrd Sz, Carbon Steel, 5 PK (329-1212)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (319-5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-8 Int Thrd Sz, Carbon Steel, 5 PK (329-16)
- E-Z LOK Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel (329-4)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, Carbon Steel, 5 PK (550-006)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Stainless Steel (303-8)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- E-Z Lok Self Locking Inserts