Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Stainless Steel
Mfr # 303-6
Zoro # G608622366
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Type Imperial
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 303-6
- Zoro # G608622366
- UPC # 839137000245
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Details
Item | Self Locking Thread Insert |
Material | Stainless Steel |
Thread Type | Imperial |
Finish | Plain |
Description
Thread repair insert is made of 303 stainless steel alloy for long lasting durability and dependability. Easily screws into material for re-threading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1 in Length, 100 PK (72158)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 8 mm H (WWG3008081000)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-18, Plain Stainless Steel, 10 Inserts (83718)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-12)
- E-Z LOK Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Stainless Steel (453-8)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Stainless Steel (453-6)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-601)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-10 Int Thrd Sz, Carbon Steel, 5 PK (329-12)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- E-Z Lok Self Locking Inserts