Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel
Mfr # 329-601
Zoro # G108622378
product price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-16
- Material Carbon Steel
- External Thread Size 9/16"-12
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-601
- Zoro # G108622378
- UPC # 839137008678
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
External Thread Size | 9/16"-12 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Thread Type | Imperial |
Description
Thread repair insert for metal, 3/8-16 x 9/16-12 x 1.00. Threading type is Course. Alloy is 12L14. Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Tap-It Nail Drive Anchor, 3/16" Dia., 1" L, 100 PK (4630000)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2380)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- ZORO SELECT #10-32 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB43)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (450-10-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-524-PK5)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (319-6)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-6-PK5)
- E-Z LOK Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (329-501)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-16-PK5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/4"-16 Int Thrd Sz, Carbon Steel, 5 PK (329-1216-PK5)
- E-Z Lok Self Locking Inserts