Shop All Self Locking Inserts
E-Z Lok
Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel
Mfr # 329-801
Zoro # G908622332
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-13
- Material Carbon Steel
- External Thread Size 3/4"-10
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 329-801
- Zoro # G908622332
- UPC # 839137005639
- Country of Origin United States
- Category Self Locking Inserts
Dimensions
Internal Thread Size | 1/2"-13 |
External Thread Size | 3/4"-10 |
Details
Item | Self Locking Thread Insert |
Material | Carbon Steel |
Thread Type | Imperial |
Description
Thread repair insert for metal, 1/2-13 x 3/4-10 x 1.00. Threading type is Course. Alloy is 12L14. Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0040)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 in L, Carbon Steel Yellow Zinc, 100 PK (14100HS)
- SENCO Wood Screw, #8, 3 in, Galvanized Square Drive (08D300W)
- USA INDUSTRIALS M4-0.70 x 40 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-267)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (653-8)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-3)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 10 PK (319-332)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-820)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- DEWALT Self Locking Thread Insert, Carbon Steel, 50 PK (6401SD-PWR)
- E-Z Lok Self Locking Inserts