Shop All Thread Repair Kits
E-Z Lok
Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, #10-24-3/8"-16, Steel
Mfr # EZ-329-3IC
Zoro # G404953688
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Thread Size #10-24-3/8"-16
- Insert Material Steel
- System of Measurement Inch
- Compatible Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # EZ-329-3IC
- Zoro # G404953688
- UPC # 847554010860
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | #10-24-3/8"-16 |
Details
Item | Thread Repair Kit |
Insert Types Included | Self Locking Thread Inserts |
Insert Material | Steel |
System of Measurement | Inch |
Compatible Material | Metal |
Includes | Threaded inserts, drill, tap and drive-tool |
Number of Pieces | 13 |
Helical Insert Type | Screw-Locking |
Description
E-z lok thread repair kit for metal - screw locking - 10-24 x 3/8-16 - ez-329-3ic everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07288)
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931283)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (N01200.043.0150)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0037)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Brass, 6 Inserts (EZ-400-3)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-18, Plain Brass, 5 Inserts (EZ-400-5)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (EK21415)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3-0.50, Plain 18-8 Stainless Steel (SK40215)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M4-0.70x5/16"-18, Steel (EZ-310-M4)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/2"-13-3/4"-10, Steel (EZ-329-8)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M5 x 8in. (5546-5)
- E-Z Lok Thread Repair Kits