Shop All Press Inserts
E-Z Lok
Press Insert, M3-0.50 Int Thrd Sz, 0.188 in L, Brass
Mfr # 240-M3-BR
Zoro # G908610797
product price: $0.28
/ea
Sold in multiples of 50 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M3-0.50
- Material Brass
- Flange Style Flush
- Overall Length 0.188 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-M3-BR
- Zoro # G908610797
- UPC # 839137005370
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | M3-0.50 |
Overall Length | 0.188 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
M3-0.5 x .188 long Brass thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-1/2" L, Alloy Steel Zinc Plated, 50 PK (01055-PWR)
- MIDWEST FASTENER Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, Steel Zinc, 12 PK (60928)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, Nylon, Plain, 5/8 in H, 10 PK (0537524CN)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-006-CR-PK10)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-3-BR-PK50)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (260-6-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (260-332-RS)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass (240-008-BR.250)
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass (240-M4-BR)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (260-5-BR-PK10)
- E-Z Lok Press Inserts