Shop All Press Inserts
E-Z Lok
Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK
Mfr # 240-008-CR-PK10
Zoro # G2797681
product price: $10.85
/pk 10, $1.09/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #8-32
- Material 18-8 Stainless Steel
- Flange Style Flush
- Insert Diameter 15/64 in
- Overall Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-008-CR-PK10
- Zoro # G2797681
- UPC # 839137005264
- Country of Origin United States
- Category Press Inserts
Dimensions
Internal Thread Size | #8-32 |
Insert Diameter | 15/64 in |
Overall Length | 5/16 in |
Drill Bit Size | 7/32 in |
Thread Size | #8-32 |
Maximum Hole Diameter | 0.219 in |
Details
Item | Press Insert |
Material | 18-8 Stainless Steel |
Flange Style | Flush |
Finish | Plain |
Thread Type | UNC |
Installation Method | No Tool Needed, Press In |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | E-Z Press |
Minimum Material Thickness | 3/8 in |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Manufacturer Location | Made in USA |
Insert Type | Knurled Press Insert |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 5/16 in, Insert Diameter 15/64 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/32 in, Minimum Material Thickness 3/8 in, Maximum Hole Diameter 0.219 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.00mm (Coarse), 30.00mm Brl Lg, Steel Antique Bronze, 8 PK (933645)
- DRIV-LOK Groove Pin 1/4 x 1-1/2 Type E ZC (GP-0250-1500-E)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV9)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.030.0025)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass (240-008-BR.250)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5-BR-PK5)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (260-008-RS)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel (240-5-CR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (260-332-RS)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-332-CR-PK10)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (240-006-BR-PK50)
- E-Z Lok Press Inserts