Shop All Press Inserts
E-Z Lok
Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass
Mfr # 240-008-BR
Zoro # G708610720
product price: $0.26
/ea
Sold in multiples of 50 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #8-32
- Material Brass
- Flange Style Flush
- Overall Length 0.313 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-008-BR
- Zoro # G708610720
- UPC # 839137005257
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #8-32 |
Overall Length | 0.313 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
8-32 x .313 long Brass thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.050.0300)
- MIDWEST FASTENER #6-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67563)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 32 mm Shaft Dia, 10 PK (DSH-32ST PA)
- ZORO SELECT Spring Pin, Sltd, 7/32inx3/4in, Pln, PK50 (U39100.021.0075)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-332-CR-PK10)
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., 18-8 Stainless Steel, Plain, 25 PK (260-002-CR-PK25)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-008-CR-PK10)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK (240-008-BR.250)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (260-332-RS)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-004-CR-PK10)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (260-002-BR-PK50)
- E-Z Lok Press Inserts