Shop All Press Inserts
E-Z Lok
Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass
Mfr # 260-006-BR
Zoro # G708620019
product price: $0.23
/ea
Sold in multiples of 50 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #6-32
- Material Brass
- Flange Style Flanged
- Overall Length 1/4 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 260-006-BR
- Zoro # G708620019
- UPC # 839137005455
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #6-32 |
Overall Length | 1/4 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flanged |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
6-32 x .250 long Brass thread insert, press-in installation in thermoset plastics, Flanged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (0648MH)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (N04360.062.0650)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-3/4 in Length, 10 PK (PK51618-134SHC-01)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-006-CR-PK10)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (260-6-BR)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK (240-008-BR.250)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-008-CR-PK10)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-4-CR-PK10)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Brass (240-5-BR)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M5-CR-PK5)
- E-Z Lok Press Inserts