Shop All Press Inserts
E-Z Lok
Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass
Mfr # 240-006-BR
Zoro # G908610780
product price: $0.31
/ea
Sold in multiples of 50 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #6-32
- Material Brass
- Flange Style Flush
- Overall Length 1/4 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-006-BR
- Zoro # G908610780
- UPC # 839137005233
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #6-32 |
Overall Length | 1/4 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
6-32 x .250 long Brass thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- ZORO SELECT Socket Set Screw, Cup, 10-24x5/8, PK100 (U51260.019.0062)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 10 PK (79456)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (189866)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (260-4-CR-PK5)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-332-CR-PK10)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (240-008-BR)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (260-6-BR)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 9/16 in L, 13/32 in Dia., Brass, Plain, 25 PK (370-4-BR-PK25)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 3/8 in L, 15/64 in Dia., Brass, Plain, 50 PK (270-008-BR-PK50)
- E-Z Lok Press Inserts