Shop All Press Inserts
E-Z Lok
Press Insert, #6-32 Int Thrd Sz, 0.25 in L, Brass, 50 PK
Mfr # 260-006-BR
Zoro # G306379029
product price: $13.85
/pk 50, $0.28/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #6-32
- Material Brass
- Flange Style Flanged
- Overall Length 0.25 in
- Drill Bit Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 260-006-BR
- Zoro # G306379029
- UPC # 839137005455
- Country of Origin United States
- Category Press Inserts
Dimensions
Internal Thread Size | #6-32 |
Overall Length | 0.25 in |
Drill Bit Size | 3/16 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flanged |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
6-32 X .250" LONG BRASS THREAD INSERT, PRESS-IN INSTALLATION IN THERMOSET PLASTICS, FLANGED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment, Pk150, Shim Material: Steel (25999)
- ZORO SELECT #6-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010632WF037)
- DEWALT Collated Pin Nail, 1/2 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910500)
- UNICORP Lock Nut, #10-32, Stainless Steel (EF-032-1)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass (240-008-BR.250)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/16 in L, 17/64 in Dia., Brass, Plain, 50 PK (170-332-BR-PK50)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-332-BR-PK50)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (240-332-BR)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 3/8 in L, 15/64 in Dia., Brass, Plain, 50 PK (270-008-BR-PK50)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 0.375 in L, Brass (240-3-BR)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (260-332-BR-PK25)
- E-Z Lok Press Inserts