Shop All Press Inserts
E-Z Lok
Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel, 5 PK
Mfr # 240-5-CR
Zoro # G206379013
product price: $35.29
/pk 5, $7.06/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Flange Style Flush
- Overall Length 0.563 in
- Installation Method No Tool Needed, Press In
- Compatible Material Thermoset Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-5-CR
- Zoro # G206379013
- UPC # 839137005332
- Country of Origin United States
- Category Press Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 0.563 in |
Details
Item | Press Insert |
Material | Stainless Steel |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
5/16-18 X .563" LONG STAINLESS STEEL THREAD INSERT, PRESS-IN INSTALLATION IN THERMOSET PLASTICS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Round Handle, 3/4"x4", Zc, Chain (HPL-0750-4000R)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/4 in Shaft Dia, 10 PK (CG-125ST OIL)
- NATIONAL 5/16 In. x 3-1/4 In. Zinc Eye Bolt with Hex Nut (N221218)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel (240-5-CR)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-5CR)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5 BR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (260-006-RS)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-332-BR)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 25 PK (4ZU35)
- E-Z Lok Press Inserts