Shop All Press Inserts
E-Z Lok
Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel
Mfr # 240-5-CR
Zoro # G908622387
product price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Flange Style Flush
- Overall Length 0.563 in
- Installation Method No Tool Needed, Press In
- Compatible Material Thermoset Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-5-CR
- Zoro # G908622387
- UPC # 839137005332
- Country of Origin United States
- Category Press Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 0.563 in |
Details
Item | Press Insert |
Material | Stainless Steel |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
5/16-18 x .563 long Stainless steel thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 50 PK (M07160.120.0040)
- MKT FASTENING Wire Mesh Screen, 6 in L, 5/8 in Dia. (7710924)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832YPG)
- MTD Nut-Flange Lock (712-04217)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel, 5 PK (240-5-CR)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 0.375 in L, Brass (240-3-BR)
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., 18-8 Stainless Steel, Plain, 25 PK (260-002-CR-PK25)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (260-332-RS)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-3-BR-PK50)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (240-008-BR)
- MIDWEST FASTENER Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK (930447)
- E-Z Lok Press Inserts