Shop All Press Inserts
E-Z Lok
Press Insert, #4-40 Int Thrd Sz, 0.188 in L, Brass
Mfr # 240-004-BR
Zoro # G708610812
product price: $0.34
/ea
Sold in multiples of 50 for $17.00
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #4-40
- Material Brass
- Flange Style Flush
- Overall Length 0.188 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-004-BR
- Zoro # G708610812
- UPC # 839137005219
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #4-40 |
Overall Length | 0.188 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
4-40 x .188 long Brass thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 12 mm Lg (WS6S080120-001P1)
- ZORO SELECT Machine Screw Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U55740.016.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U34121.025.0084)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR-PK50)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Brass (240-5-BR)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-008-CR-PK10)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass (260-4-RS)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (270-4-BR-PK50)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- REED JAW INSERT ASMBY W/4 SCREWS 91951 (705JF)
- E-Z Lok Press Inserts