Shop All Press Inserts
E-Z Lok
Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK
Mfr # 260-6-BR
Zoro # G706379032
product price: $12.59
/pk 10, $1.26/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-16
- Material Brass
- Flange Style Flanged
- Overall Length 0.63 in
- Drill Bit Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 260-6-BR
- Zoro # G706379032
- UPC # 839137005547
- Country of Origin United States
- Category Press Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Overall Length | 0.63 in |
Drill Bit Size | 7/16 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flanged |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
3/8-16 X .625" Long Brass Thread Insert, Press-In Installation In Thermoset Plastics, Flanged.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2007-BLANK)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 25 PK (U55730.043.0001)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Round Head, 28 Degrees (S8D-FH)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 10 mm Shaft Dia (DTX-010)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5-BR-PK5)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/8 in L, 13/64 in Dia., Brass, Plain, 50 PK (270-006-BR-PK50)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Brass (240-5-BR)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-008-CR-PK10)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-332-CR-PK10)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (240-006-BR)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain (260-004-RS-PK50)
- E-Z Lok Press Inserts