Shop All Press Inserts
E-Z Lok
Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK
Mfr # 240-6-BR
Zoro # G306379012
product price: $10.95
/pk 10, $1.10/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/8"-16
- Material Brass
- Flange Style Flush
- Overall Length 0.63 in
- Drill Bit Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-6-BR
- Zoro # G306379012
- UPC # 839137005349
- Country of Origin United States
- Category Press Inserts
Dimensions
Internal Thread Size | 3/8"-16 |
Overall Length | 0.63 in |
Drill Bit Size | 7/16 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
3/8-16 X .625" LONG BRASS THREAD INSERT, PRESS-IN INSTALLATION IN THERMOSET PLASTICS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT9)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5198)
- TIE DOWN MARINE U-Bolt-Sq 3-1/8X3, #86205 (86205)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 33.50 mm Ht, 65 mm Max Wing Span, 50 PK (M16270.120.0001)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Brass (240-5-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (260-332-RS)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-3-BR-PK50)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 0.25 in L, Brass, 50 PK (260-006-BR)
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass (240-M4-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-332-CR-PK10)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 1000 PK (260-002-BR-PK1000)
- E-Z Lok Press Inserts