Shop All Press Inserts
E-Z Lok
Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass
Mfr # 260-4-RS
Zoro # G208620144
product price: $0.56
/ea
Sold in multiples of 25 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Brass
- Flange Style Imperial
- Overall Length 1/2 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 260-4-RS
- Zoro # G208620144
- UPC # 839137007008
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Imperial |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
1/4-20 x .500 long Brass thread insert, press-in installation in thermoset plastics, Reverse Slot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUEEEEEK NO MORE Floor Repair Squeeknomor (3233)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.050.0008)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36672)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12704)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Brass (240-5-BR)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (240-6-BR)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel (240-5-CR)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 9/16 in L, 13/32 in Dia., Brass, Plain, 25 PK (370-4-BR-PK25)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-3-BR-PK50)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass (240-008-BR.250)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 1/4 in L, 15/64 in Dia., Brass, Plain, 100 PK (240-008-BR.250-PK100)
- E-Z Lok Press Inserts