Shop All Press Inserts
E-Z Lok
Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass
Mfr # 260-4-BR
Zoro # G308620112
product price: $0.35
/ea
Sold in multiples of 25 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Brass
- Flange Style Flanged
- Overall Length 1/2 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 260-4-BR
- Zoro # G308620112
- UPC # 839137005516
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flanged |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
1/4-20 x .500 long Brass thread insert, press-in installation in thermoset plastics, Flanged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-820)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1232)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-8)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 2 PK (931242)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR-PK50)
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., 18-8 Stainless Steel, Plain, 25 PK (260-002-CR-PK25)
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 0.156 in L, Brass (240-002-BR)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (240-6-CR-PK5)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK (270-3-BR-PK50)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/8 in L, 13/64 in Dia., Brass, Plain, 50 PK (270-006-BR-PK50)
- MIDWEST FASTENER Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK (930444)
- E-Z Lok Press Inserts