Shop All Press Inserts
E-Z Lok
Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass
Mfr # 240-4-BR
Zoro # G008610819
product price: $0.34
/ea
Sold in multiples of 25 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Brass
- Flange Style Flush
- Overall Length 1/2 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 240-4-BR
- Zoro # G008610819
- UPC # 839137005301
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
1/4-20 x .500 long Brass thread insert, press-in installation in thermoset plastics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk 1/4 Flt Washer (280056)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U39350.018.0200)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 100 PK (FBHEXB5161834P100)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (260-6-BR)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (260-008-RS)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass (240-6-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass (240-332-BR)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel, 5 PK (240-5-CR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-332CR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (240-006-BR)
- E-Z Lok Press Inserts