Shop All Press Inserts
E-Z Lok
Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Stainless Steel, 5 PK
Mfr # 260-332-CR
Zoro # G606379026
product price: $26.85
/pk 5, $5.37/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Flange Style Flanged
- Overall Length 0.375 in
- Installation Method No Tool Needed, Press In
- Compatible Material Thermoset Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 260-332-CR
- Zoro # G606379026
- UPC # 839137005509
- Country of Origin United States
- Category Press Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 0.375 in |
Details
Item | Press Insert |
Material | Stainless Steel |
Flange Style | Flanged |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
10-32 X .375" LONG STAINLESS STEEL THREAD INSERT, PRESS-IN INSTALLATION IN THERMOSET PLASTICS, FLANGED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L (3ATY9)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1228)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx7/16" L, PK25 (2UJK2)
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52314)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel, 5 PK (240-5-CR)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Stainless Steel (240-5-CR)
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass (240-M4-BR)
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-332-CR-PK10)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK (240-004-BR)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-4-CR-PK10)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR-PK50)
- E-Z Lok Press Inserts