Shop All Press Inserts
E-Z Lok
Press Insert, #10-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK
Mfr # 240-332-BR.250
Zoro # G006379022
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-32
- Material Brass
- Flange Style Flush
- Overall Length 0.25 in
- Installation Method No Tool Needed, Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # 240-332-BR.250
- Zoro # G006379022
- UPC # 839137006841
- Country of Origin United States
- Category Press Inserts
Dimensions
Internal Thread Size | #10-32 |
Overall Length | 0.25 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Installation Method | No Tool Needed, Press In |
Compatible Material | Thermoset Plastic |
Description
10-32 X .250" Long Brass Thread Insert, Press-In Installation In Thermoset Plastics.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, Steel, Black Oxide, 2 PK (40555)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7951-1032-3B)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- X1 TOOLS Removable Anchor, 2-1/8" L, 12 PK (X1E-CON-BOL-MOL-1020x12)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (260-4CR)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK (240-004-BR)
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK (240-6-BR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-006CR)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-5CR)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 0.375 in L, Brass (240-3-BR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/8 in L, 13/64 in Dia., Brass, Plain, 50 PK (270-006-BR)
- E-Z Lok Press Inserts