Shop All Knife Thread Inserts
E-Z Lok
Knife Thread Insert, 8/1/1932 Int Thrd Sz, Stainless Steel
Mfr # 400-008-CR
Zoro # G408622351
product price: $2.39
/ea
Sold in multiples of 10 for $23.90
$23.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Stainless Steel
- Compatible Material Hard Wood
- Thread Type Knife Thread
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-008-CR
- Zoro # G408622351
- UPC # 839137005103
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 8/1/1932 |
Details
Item | Knife Thread Insert |
Material | Stainless Steel |
Compatible Material | Hard Wood |
Drive Type | Slotted |
Thread Type | Knife Thread |
System of Measurement | Imperial |
Description
8-32 x .375 long Stainless steel thread insert for Hard Wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Round Head Slotted Drive, 30 PK (61917)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 10 PK (ZMBSW-2)
- ITW BEE LEITZKE Set Screw Assortment, Alloy Steel, Black Finish Finish, 195 PCS (WWG-DISP-SET195)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Stainless Steel (400-3-CR)
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Stainless Steel (400-4-CR)
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Brass (400-4)
- E-Z LOK Knife Thread Insert, 8/1/1932 Int Thrd Sz, Brass (400-008)
- E-Z LOK Knife Thread Insert, 6/1/1932 Int Thrd Sz, Brass (400-006)
- ZORO SELECT Knife Thread Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 11.5062 mm Dia., Brass, Plain, 10 PK (400-M6-PK10)
- E-Z Lok Knife Thread Inserts