Shop All Knife Thread Inserts
E-Z Lok
Knife Thread Insert, 1/4/2020 Int Thrd Sz, Stainless Steel
Mfr # 400-4-CR
Zoro # G708622365
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Stainless Steel
- Compatible Material Hard Wood
- Thread Type Knife Thread
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-4-CR
- Zoro # G708622365
- UPC # 839137005127
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 1/4/2020 |
Details
Item | Knife Thread Insert |
Material | Stainless Steel |
Compatible Material | Hard Wood |
Drive Type | Slotted |
Thread Type | Knife Thread |
System of Measurement | Imperial |
Description
1/4-20 x .500 long Stainless steel thread insert for Hard Wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,1200 Pcs, 10 Sizes (WWG-DISP-CPS1200)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07091)
- ZORO SELECT M10-1.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M10012SSC)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/8 in W, 1/8 in H (6001250125-12)
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Stainless Steel (400-3-CR)
- E-Z LOK Knife Thread Insert, 8/1/1932 Int Thrd Sz, Stainless Steel (400-008-CR)
- E-Z LOK Knife Thread Insert, M6 x 1.0 Int Thrd Sz, Brass (400-M6)
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Brass (400-3)
- E-Z LOK Knife Thread Insert, M8 x 1.25 Int Thrd Sz, Brass (400-M8)
- E-Z LOK Knife Thread Insert, M4 x 0.7 Int Thrd Sz, Brass (400-M4)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU57)
- E-Z Lok Knife Thread Inserts