Shop All Knife Thread Inserts
E-Z Lok
Knife Thread Insert, 10/24/2024 Int Thrd Sz, Stainless Steel
Mfr # 400-3-CR
Zoro # G508622367
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Material Stainless Steel
- Compatible Material Hard Wood
- Thread Type Knife Thread
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-3-CR
- Zoro # G508622367
- UPC # 839137005110
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 10/24/2024 |
Details
Item | Knife Thread Insert |
Material | Stainless Steel |
Compatible Material | Hard Wood |
Drive Type | Slotted |
Thread Type | Knife Thread |
System of Measurement | Imperial |
Description
10-24 x .500 long Stainless steel thread insert for Hard Wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21504)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M07000.080.0065)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 70 mm Shaft Dia (DSH-70ST PA)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U51260.025.0037)
- E-Z LOK Knife Thread Insert, 8/1/1932 Int Thrd Sz, Stainless Steel (400-008-CR)
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Stainless Steel (400-4-CR)
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Brass (400-3)
- E-Z LOK Knife Thread Insert, 5/16/2018 Int Thrd Sz, Brass (400-524)
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Brass (400-4)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (400-008-PK50)
- E-Z Lok Knife Thread Inserts