Shop All Knife Thread Inserts
E-Z Lok
Knife Thread Insert, 10/1/1932 Int Thrd Sz, Brass
Mfr # 400-332
Zoro # G208622391
Sold in multiples of 25 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 10/1/1932
- Material Brass
- Compatible Material Hard Wood
- Thread Type Knife Thread
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E-Z Lok
- MFR # 400-332
- Zoro # G208622391
- UPC # 839137005066
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 10/1/1932 |
Details
Item | Knife Thread Insert |
Material | Brass |
Compatible Material | Hard Wood |
Thread Type | Knife Thread |
System of Measurement | Imperial |
Description
10-32 x .500 long Brass thread insert for Hard Wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL24PSMS25S)
- ZORO SELECT Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0087)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Bronze Finish, 10 PK (37406)
- E-Z LOK Knife Thread Insert, 6/1/1932 Int Thrd Sz, Brass (400-006)
- E-Z LOK Knife Thread Insert, 3/8/2024 Int Thrd Sz, Brass (400-624)
- E-Z LOK Knife Thread Insert, 5/16/2018 Int Thrd Sz, Brass (400-524)
- E-Z LOK Knife Thread Insert, M8 x 1.25 Int Thrd Sz, Brass (400-M8)
- E-Z LOK Knife Thread Insert, M6 x 1.0 Int Thrd Sz, Brass (400-M6)
- E-Z LOK Knife Thread Insert, 10/24/2024 Int Thrd Sz, Brass (400-3)
- E-Z LOK Knife Thread Insert, 8/1/1932 Int Thrd Sz, Brass (400-008)
- E-Z Lok Knife Thread Inserts