Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 20 mm L, Zinc Alloy, 25 PK
Mfr # 908125-20
Zoro # G106379984
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M8-1.25
- Material Zinc Alloy
- Flange Style Flanged
- Overall Length 20 mm
- Drill Bit Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 908125-20
- Zoro # G106379984
- UPC # 839137005622
- Country of Origin China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Overall Length | 20 mm |
Drill Bit Size | 7/16 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flanged |
Compatible Material | Soft Wood |
Description
M8-1.25 INSERT FOR SOFT WOOD, 908125-20, FLANGED M8-1.25 X .787" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLANGED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07415.031.0050)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51007.037.0100)
- ZORO SELECT Dowel Pin, SS, 3/16 D x 1 In L, PK25 (MS16555-643)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U08210.050.0600)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.787 in L, Zinc Alloy (901032-20)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.512 in L, Zinc Alloy (951618-13)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (908125-13)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (901420-13)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (800610-20)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.5 mm Dia., Zinc Alloy, Plain, 50 PK (4ZU73)
- E-Z Lok Hex Drive Threaded Inserts