Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 13 mm L, Zinc Alloy, 25 PK
Mfr # 808125-13
Zoro # G006380073
product price: $5.65
/pk 25, $0.23/ea
Sold in multiples of 25 for $141.25
$141.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M8-1.25
- Material Zinc Alloy
- Flange Style Flush
- Overall Length 13 mm
- Drill Bit Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 808125-13
- Zoro # G006380073
- UPC # 839137005578
- Country of Origin China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Overall Length | 13 mm |
Drill Bit Size | 7/16 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flush |
Compatible Material | Soft Wood |
Description
M8-1.25 INSERT FOR SOFT WOOD, 808125-13, FLUSH M8-1.25 X .512" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLUSH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 29/64 in Ht, 5 PK (U11361.075.0001)
- ZORO SELECT Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0075)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.3600)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (N01200.050.0225)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (900610-20)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.51 in L, Zinc Alloy, 100 PK (901420-13)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (903816-25)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.984 in L, Zinc Alloy (851618-25)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 13 mm L, Zinc Alloy, 50 PK (800610-13)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 63/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (4ZU99)
- E-Z Lok Hex Drive Threaded Inserts