Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy
Mfr # 808125-13
Zoro # G908622363
product price: $0.21
/ea
Sold in multiples of 50 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M8-1.25
- Material Zinc Alloy
- Flange Style Flush
- Overall Length 0.512 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 808125-13
- Zoro # G908622363
- UPC # 839137005578
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Overall Length | 0.512 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flush |
Thread Type | Metric |
Compatible Material | Soft Wood |
Description
M8-1.25 x .512 long die cast zinc thread insert for Soft Wood, Flush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0150)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01070.080.0025)
- SITEPRO 1" (25.4mm) Hi-Magnetic Masonry Nail (20-752)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 13 mm L, Zinc Alloy, 50 PK (800610-13)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.787 in L, Zinc Alloy (851618-20)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (901032-13)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (908125-13)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.787 in L, Zinc Alloy (901032-20)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (900832-10)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 1000 PK (901024-11-PK1000)
- E-Z Lok Hex Drive Threaded Inserts