Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK
Mfr # 800610-20
Zoro # G306380025
product price: $13.45
/pk 50, $0.27/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material Zinc Alloy
- Flange Style Flush
- Overall Length 20 mm
- Drill Bit Size 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 800610-20
- Zoro # G306380025
- UPC # 839137005561
- Country of Origin Germany
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 20 mm |
Drill Bit Size | 23/64 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flush |
Compatible Material | Soft Wood |
Description
M6-1.0 INSERT FOR SOFT WOOD, 800610-20, FLUSH M6-1.0 X .787" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLUSH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Steel Body, 250 PK (SBS-68LF)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M55730.100.0001)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01200.100.0250)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (901032-13)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (801032-13)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.51 in L, Zinc Alloy, 25 PK (903816-13)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (800610-20)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (951618-25)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.512 in L, Zinc Alloy (951618-13)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 33/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-13-PK25)
- E-Z Lok Hex Drive Threaded Inserts