Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 13 mm L, Zinc Alloy, 50 PK
Mfr # 900610-13
Zoro # G606380046
product price: $8.59
/pk 50, $0.17/ea
Sold in multiples of 50 for $429.50
$429.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size M6-1.00
- Material Zinc Alloy
- Flange Style Flanged
- Overall Length 13 mm
- Drill Bit Size 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 900610-13
- Zoro # G606380046
- UPC # 839137005592
- Country of Origin United States
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | M6-1.00 |
Overall Length | 13 mm |
Drill Bit Size | 23/64 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flanged |
Compatible Material | Soft Wood |
Description
M6-1.0 INSERT FOR SOFT WOOD, 900610-13, FLANGED M6-1.0 X .512" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLANGED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M6, Stainless Steel, Not Graded, Bright Zinc Plated, 3.20 mm Ht (K0700.106)
- CSH Wood Screw, #8, 2-1/2 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC08212Z17)
- ZORO SELECT Set Screw, M4 x 0.70mm, 12mm L, PK100 (M51250.040.0012)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (U01210.037.0300)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (900610-20)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (901420-13)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.51 in L, Zinc Alloy, 100 PK (901420-13)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (800832-10)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (801032-13)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (901420-20)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- E-Z Lok Hex Drive Threaded Inserts