Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.984 in L, Zinc Alloy
Mfr # 851618-25
Zoro # G708622334
product price: $0.40
/ea
Sold in multiples of 25 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Flange Style Flush
- Overall Length 0.984 in
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 851618-25
- Zoro # G708622334
- UPC # 839137004656
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 0.984 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flush |
Thread Type | Imperial |
Compatible Material | Soft Wood |
Description
5/16-18 x .984 long die cast zinc thread insert for Soft Wood, Flush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1410 PK (07715)
- FASTENMASTER Wood Screw, #14, 3-1/2 in, 50 PK (FMFL312-50)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0400)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U51700.018.0200)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.984 in L, Zinc Alloy (951618-25)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (901032-11)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.79 in L, Zinc Alloy, 50 PK (801420-20)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (903816-25)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (908125-13)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (901420-20)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (901032-13-PK50)
- E-Z Lok Hex Drive Threaded Inserts