Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.787 in L, Zinc Alloy
Mfr # 851618-20
Zoro # G908622325
product price: $0.30
/ea
Sold in multiples of 50 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Flange Style Flush
- Overall Length 0.787 in
- Thread Type Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 851618-20
- Zoro # G908622325
- UPC # 839137004649
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 0.787 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flush |
Thread Type | Imperial |
Compatible Material | Soft Wood |
Description
5/16-18 x .787 long die cast zinc thread insert for Soft Wood, Flush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100 (SSKCIA0370037USA-100BX)
- ZORO SELECT Standard Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Steel (EZ-329-918)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 15 ft, 2 in Wd, Black (200RS)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 13 mm L, Zinc Alloy, 50 PK (800610-13)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.787 in L, Zinc Alloy (901032-20)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.394 in L, Zinc Alloy (901024-11)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (900832-10)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.512 in L, Zinc Alloy (800610-13)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- E-Z Lok Hex Drive Threaded Inserts