Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.51 in L, Zinc Alloy, 50 PK
Mfr # 951618-13
Zoro # G006379992
product price: $12.49
/pk 50, $0.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Flange Style Flanged
- Overall Length 0.51 in
- Drill Bit Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 951618-13
- Zoro # G006379992
- UPC # 839137004779
- Country of Origin China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Overall Length | 0.51 in |
Drill Bit Size | 7/16 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flanged |
Compatible Material | Soft Wood |
Description
5/16-18 X .512" LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLANGED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U34121.012.0041)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 3700 PK (HU-0375USSHZYB)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/4in, Pln, PK50 (U39100.018.0125)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (61768)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.512 in L, Zinc Alloy (800610-13)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy (801420-20)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.512 in L, Zinc Alloy (903816-13)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.79 in L, Zinc Alloy, 50 PK (801420-20)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (951618-25)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 20 mm L, Zinc Alloy, 25 PK (908125-20)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68463)
- E-Z Lok Hex Drive Threaded Inserts