Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.98 in L, Zinc Alloy, 50 PK
Mfr # 901420-25
Zoro # G306380018
product price: $19.39
/pk 50, $0.39/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Zinc Alloy
- Flange Style Flanged
- Overall Length 0.98 in
- Drill Bit Size 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 901420-25
- Zoro # G306380018
- UPC # 839137004748
- Country of Origin China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 0.98 in |
Drill Bit Size | 23/64 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flanged |
Compatible Material | Soft Wood |
Description
1/4-20 X .984LONG DIE CAST ZINC THREAD INSERT FOR SOFT WOOD, FLANGED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-2 - Button Head - Up to 1/8in Grip - Stainless Steel /Steel - Pkg of 500 (JLDGSMD42SS)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 10 PK (SE-74SS)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37495)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.040.0020)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.51 in L, Zinc Alloy, 50 PK (951618-13)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (903816-25)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (901032-11)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.512 in L, Zinc Alloy (808125-13)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.51 in L, Zinc Alloy, 100 PK (801420-13)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.787 in L, Zinc Alloy (908125-20)
- E-Z Lok Hex Drive Threaded Inserts