Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.787 in L, Zinc Alloy
Mfr # 901420-20
Zoro # G908621939
product price: $0.20
/ea
Sold in multiples of 50 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Zinc Alloy
- Flange Style Flanged
- Overall Length 0.787 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 901420-20
- Zoro # G908621939
- UPC # 839137004731
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 0.787 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flanged |
Thread Type | Metric |
Compatible Material | Soft Wood |
Description
1/4-20 x .787 long die cast zinc thread insert for Soft Wood, Flanged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.016.0062)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (5ZA46)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-5/8 in Shoulder Lg, Steel, 2 PK (Z0715)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.51 in L, Zinc Alloy, 100 PK (801420-13)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.787 in L, Zinc Alloy (901024-20)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (901420-13)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.51 in L, Zinc Alloy, 25 PK (903816-13)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.512 in L, Zinc Alloy (951618-13)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 13 mm L, Zinc Alloy, 50 PK (800610-13)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.51 in L, Zinc Alloy, 50 PK (951618-13)
- E-Z Lok Hex Drive Threaded Inserts