Shop All Hex Drive Threaded Inserts
E-Z Lok
Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy
Mfr # 901420-13
Zoro # G008622331
product price: $0.19
/ea
Sold in multiples of 100 for $19.00
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Zinc Alloy
- Flange Style Flanged
- Overall Length 0.512 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 901420-13
- Zoro # G008622331
- UPC # 839137004724
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Overall Length | 0.512 in |
Details
Item | Hex Drive Threaded Insert |
Material | Zinc Alloy |
Flange Style | Flanged |
Thread Type | Metric |
Compatible Material | Soft Wood |
Description
1/4-20 x .512 long die cast zinc thread insert for Soft Wood, Flanged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 4-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 250 PK (3772MSR)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.060.0016)
- HILLMAN Deck Screw, #9 x 3 in, Steel, Torx Drive (401712930)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 20 PK (30227)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 20 mm L, Zinc Alloy, 50 PK (900610-20)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 0.787 in L, Zinc Alloy (808125-20)
- E-Z LOK Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 20 mm L, Zinc Alloy, 25 PK (908125-20)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.984 in L, Zinc Alloy (851618-25)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- E-Z LOK Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 0.512 in L, Zinc Alloy (801024-13)
- E-Z Lok Hex Drive Threaded Inserts