Shop All Helical Inserts
E-Z Lok
Helical Insert, M8-1.25 Thrd Sz, Brass, 10 PK
Mfr # 400-M8
Zoro # G306379999
product price: $11.65
/pk 10, $1.17/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Material Brass
- Finish Plain
- Thread Size M8-1.25
- Drill Bit Size 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-M8
- Zoro # G306379999
- UPC # 839137005172
- Country of Origin China
- Category Helical Inserts
Dimensions
Overall Length | 5/8 in |
Thread Size | M8-1.25 |
Drill Bit Size | 33/64 in |
Details
Item | Helical Insert |
Material | Brass |
Finish | Plain |
Compatible Material | Hard Wood |
System of Measurement | Metric |
Application | Hard Wood |
Description
M8-1.25 INSERT FOR HARD WOOD, 400-M8, BRASS M8-1.25 X .500" LONG BRASS THREAD INSERT FOR HARD WOOD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U08441.075.0325)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 180 PK (B04122.075.0001)
- E-Z LOK Helical Insert, #8-32 Thrd Sz, Brass, 25 PK (400-008)
- E-Z LOK Helical Insert, 3/16" Thrd Sz, Brass, 25 PK (400-006)
- E-Z LOK Helical Insert, M6-1.00 Thrd Sz, Brass, 10 PK (400-M6)
- E-Z LOK Helical Insert, 1/4"-28 Thrd Sz, Brass, 25 PK (400-428)
- E-Z LOK Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK (400-5)
- RECOIL Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK (05144)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX2.0DSL)
- E-Z Lok Helical Inserts