Shop All Helical Inserts
E-Z Lok
Helical Insert, M6-1.00 Thrd Sz, Brass, 10 PK
Mfr # 400-M6
Zoro # G206380002
product price: $8.75
/pk 10, $0.88/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Material Brass
- Finish Plain
- Drill Bit Size 25/64 in
- Compatible Material Hard Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-M6
- Zoro # G206380002
- UPC # 839137005165
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 1/2 in |
Thread Size | M6-1.00 |
Drill Bit Size | 25/64 in |
Details
Item | Helical Insert |
Material | Brass |
Finish | Plain |
Compatible Material | Hard Wood |
System of Measurement | Metric |
Application | Hard Wood |
Description
M6-1.0 INSERT FOR HARD WOOD, 400-M6, BRASS M6-1.0 X .500" LONG BRASS THREAD INSERT FOR HARD WOOD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12910.080.0001)
- NORD-LOCK Wedge Lock Washer, For Screw Size M20 Steel, Advanced Corrosion Resistance Finish, 100 PK (1307)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Aluminum Body, 50 PK (TAC1612.1-50)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-12.00HDK)
- E-Z LOK Helical Insert, 1/4"-28 Thrd Sz, Brass, 25 PK (400-428)
- E-Z LOK Helical Insert, #8-32 Thrd Sz, Brass, 25 PK (400-008)
- E-Z LOK Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK (400-5)
- E-Z LOK Helical Insert, 3/16" Thrd Sz, Brass, 25 PK (400-006)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.5D)
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-8.00X1.5D)
- RECOIL Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel, 10 PK (03203)
- E-Z Lok Helical Inserts