Shop All Helical Inserts
E-Z Lok
Helical Insert, #8-32 Thrd Sz, Stainless Steel, 10 PK
Mfr # 400-008-CR
Zoro # G506379997
product price: $41.29
/pk 10, $4.13/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- Material Stainless Steel
- Finish Plain
- Thread Size #8-32
- Drill Bit Size 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-008-CR
- Zoro # G506379997
- UPC # 839137005103
- Country of Origin China
- Category Helical Inserts
Dimensions
Overall Length | 3/8 in |
Thread Size | #8-32 |
Drill Bit Size | 17/64 in |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Compatible Material | Hard Wood |
System of Measurement | Inch |
Application | Hard Wood |
Description
8-32 X .375" LONG STAINLESS STEEL THREAD INSERT FOR HARD WOOD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Rod, 5/8"-18 Thread to 5/8"-18 Thread, 18 in, Aluminum, Plain (LINK62518EA)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK (63404)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 10 mm Length (A4440040010)
- E-Z LOK Helical Insert, M6-1.00 Thrd Sz, Brass, 10 PK (400-M6)
- E-Z LOK Helical Insert, #8-32 Thrd Sz, Brass, 25 PK (400-008)
- E-Z LOK Helical Insert, 1/4"-28 Thrd Sz, Brass, 25 PK (400-428)
- E-Z LOK Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK (400-5)
- E-Z LOK Helical Insert, 3/16" Thrd Sz, Brass, 25 PK (400-006)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- RECOIL Helical Insert, Free-Running, M11-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05114)
- E-Z Lok Helical Inserts