Shop All Helical Inserts
E-Z Lok
Helical Insert, #8-32 Thrd Sz, Brass, 25 PK
Mfr # 400-008
Zoro # G006380035
product price: $12.55
/pk 25, $0.50/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- Material Brass
- Finish Plain
- Thread Size #8-32
- Compatible Material Hard Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-008
- Zoro # G006380035
- UPC # 839137005059
- Country of Origin Italy
- Category Helical Inserts
Dimensions
Overall Length | 3/8 in |
Thread Size | #8-32 |
Details
Item | Helical Insert |
Material | Brass |
Finish | Plain |
Compatible Material | Hard Wood |
System of Measurement | Inch |
Description
8-32 X .375" LONG BRASS THREAD INSERT FOR HARD WOOD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- TEKS Self-Drilling Screw, 1/4" x 1 1/2 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1152000)
- ZORO SELECT Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11360.100.0001)
- ZORO SELECT 1/4x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-049)
- E-Z LOK Helical Insert, 3/16" Thrd Sz, Brass, 25 PK (400-006)
- E-Z LOK Helical Insert, 1/4"-28 Thrd Sz, Brass, 25 PK (400-428)
- E-Z LOK Helical Insert, M6-1.00 Thrd Sz, Brass, 10 PK (400-M6)
- E-Z LOK Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK (400-5)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-16 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-3/4X1.5D)
- RECOIL Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK (05144)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/2X1.0D)
- E-Z Lok Helical Inserts