Shop All Helical Inserts
E-Z Lok
Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK
Mfr # 400-5
Zoro # G306380049
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.63 in
- Material Brass
- Finish Plain
- Drill Bit Size 33/64 in
- Compatible Material Hard Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-5
- Zoro # G306380049
- UPC # 839137005011
- Country of Origin China
- Category Helical Inserts
Dimensions
Overall Length | 0.63 in |
Thread Size | 5/16/2018 |
Drill Bit Size | 33/64 in |
Details
Item | Helical Insert |
Material | Brass |
Finish | Plain |
Compatible Material | Hard Wood |
System of Measurement | Inch |
Application | Hard Wood |
Description
5/16-18 X .625" LONG BRASS THREAD INSERT FOR HARD WOOD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Truss Head Torx Drive, 40 PK (36983)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01300.062.0001)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/8" L, PK100 (WWG-BPXZ-2306)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x3/4L, PK5 (WWG-CLPSBPS-042)
- E-Z LOK Helical Insert, M6-1.00 Thrd Sz, Brass, 10 PK (400-M6)
- E-Z LOK Helical Insert, 3/16" Thrd Sz, Brass, 25 PK (400-006)
- E-Z LOK Helical Insert, 1/4"-28 Thrd Sz, Brass, 25 PK (400-428)
- E-Z LOK Helical Insert, #8-32 Thrd Sz, Brass, 25 PK (400-008)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-8)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.0DSL)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010320625)
- E-Z Lok Helical Inserts