Shop All Helical Inserts
E-Z Lok
Helical Insert, 1/4"-20 Thrd Sz, Stainless Steel, 10 PK
Mfr # 400-4-CR
Zoro # G206380033
product price: $40.19
/pk 10, $4.02/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Drill Bit Size 25/64 in
- Compatible Material Hard Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E-Z Lok
- MFR # 400-4-CR
- Zoro # G206380033
- UPC # 839137005127
- Country of Origin Germany
- Category Helical Inserts
Dimensions
Overall Length | 1/2 in |
Thread Size | 1/4"-20 |
Drill Bit Size | 25/64 in |
Details
Item | Helical Insert |
Material | Stainless Steel |
Finish | Plain |
Compatible Material | Hard Wood |
System of Measurement | Inch |
Application | Hard Wood |
Description
1/4-20 X .500" LONG STAINLESS STEEL THREAD INSERT FOR HARD WOOD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001500)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Black Oxide, 17/64 in Ht, 100 PK (U08160.031.0002)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0150)
- E-Z LOK Helical Insert, 1/4"-28 Thrd Sz, Brass, 25 PK (400-428)
- E-Z LOK Helical Insert, #8-32 Thrd Sz, Brass, 25 PK (400-008)
- E-Z LOK Helical Insert, 5/16/2018 Thrd Sz, Brass, 10 PK (400-5)
- E-Z LOK Helical Insert, 3/16" Thrd Sz, Brass, 25 PK (400-006)
- E-Z LOK Helical Insert, M6-1.00 Thrd Sz, Brass, 10 PK (400-M6)
- EMHART TEKNOLOGIES Helical Insert, 3/8"-24 Thrd Sz, 12 PK (R1191-6)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (3521-10.00X1.0D)
- E-Z Lok Helical Inserts